This Property Notice, Decal, Reflctv, 7"x5"
Mfr # LCU5-0232-RD_7X5
Zoro # G8860960
product price: $3.59
/eaSold in multiples of 2 for $7.18
Key Features
Header
Notice
Legend
This Property Protected By Electronic Surveillance
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCU5-0232-RD_7X5
Zoro #
G8860960
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Property Protected By Electronic Surveillance, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.