This Water Is Unsafe And Is Not To Be Used For Drinking., 10 x 14, Sheeting, U4-1730-RD_14X10

  • Mfr # U4-1730-RD_14X10

  • Zoro # G2717849


product price:  $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Legend
This Water Is Unsafe And Is Not To Be Used For Drinking, Washing Or Cooking
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1730-RD_14X10
Zoro #
G2717849
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
This Water Is Unsafe And Is Not To Be Used For Drinking, Washing Or Cooking
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Black
Background Color
Yellow
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Subject Matter
Potable Water
Legend Color
black
Sign Background Color
Yellow
Printed Language
English
Header Legend Color
Yellow
Language
English
Header
Caution
Legend Style
Text
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend
This Water Is Unsafe And Is Not To Be Used For Drinking, Washing Or Cooking
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black
Corrosion Resistant
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Sign Header Style
Text
State Specific Sign
No
Sign Header
Caution
Chemical Resistant
No
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Mirror Print
No
Abrasion Resistant
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Adhesive Style
Permanent
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Water Is Unsafe And Is Not To Be Used For Drinking, Washing Or Cooking, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.