Tornado Shelter (w Sym), 7 1/2 in W x 6 in H, V-Shape Projection, Aluminum, LCVB-0033-GA_4x6

  • Mfr # LCVB-0033-GA_4x6

  • Zoro # G5227667


product price:  $18.49
/ea

Key Features

Legend
Tornado Shelter (w Sym)
Sign Material
Aluminum
Height
6 in
Width
7 1/2 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCVB-0033-GA_4x6
Zoro #
G5227667
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
7 1/2 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Legend
Tornado Shelter (w Sym)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
No
Sign Background Color
White
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Legend Style
Text
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Red
Sign Legend Text Color
Blue
Metal Detectable
No
Write on Surface
No
Corrosion Resistant
Yes
Graffiti Resistant
No
Mirror Print
No
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Sign Header
No Header
Sign Legend
Tornado Shelter
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Anti-Slip Surface
No
Mounting Pattern
2 Flange
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Legend Pictogram Description
Tornado
Glow In The Dark
Yes
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Maximum Service Temperature
145 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Legend Pictogram ID
PPIC-289
Minimum Service Temperature
-20 Degrees F
Product Type
Emergency Sign

Description

Facility Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.