Tornado Shelter (w Sym), 7 1/2 in W x 6 in H, V-Shape Projection, Aluminum, LCVB-0033-RA_4x6

  • Mfr # LCVB-0033-RA_4x6

  • Zoro # G5084462


product price:  $17.29
/ea

Key Features

Legend
Tornado Shelter (w Sym)
Sign Material
Aluminum
Height
6 in
Width
7 1/2 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCVB-0033-RA_4x6
Zoro #
G5084462
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
7 1/2 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Tornado Shelter (w Sym)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
V-Shape Projection
Glow-in-the-Dark
No
Header
No Header
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Legend Style
Symbol and Text
Printed Language
English
Sign Background Color
Yellow
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Blue
Write on Surface
No
Metal Detectable
Yes
Sign Legend
Tornado Shelter
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Glow In The Dark
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Legend Pictogram Description
Tornado
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PPIC-289
Graffiti Resistant
Yes
Abrasion Resistant
No
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Sign Legend Background Color
White
Mirror Print
No
Material Special Properties
Metal Detectable
Chemical Resistant
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Mounting Pattern
2 Flange
Product Type
Emergency Sign

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.