Tow Away Zone Parking Sign, 6" x 12, T1-6048-EG_12x6

  • Mfr # T1-6048-EG_12x6

  • Zoro # G5284839


product price:  $9.39
/ea

Key Features

Header
No Header
Legend
Tow-Away Zone
Width
12"
Height
6"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-6048-EG_12x6
Zoro #
G5284839
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
6"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Tow Zone No Parking Sign
Header
No Header
Legend
Tow-Away Zone
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Red
Legend Style
Text
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
MUTCD Code
R7-201
Sign Legend Text Color
Red
MUTCD Compliant Sign
Yes
Sign Legend Style
Text
Sign Header
No Header
Holes on 1 in. Centers
Yes
Sign Properties
Rigid
State Specific Sign
No
Indoor/Outdoor Usage
Outdoor
Mounting Hole Distance Center to Center
5 in
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr.
Sign Mounting Hardware Included
No
MUTCD Sign Description
Tow Away Zone
Sign Legend
Tow-Away Zone
Includes Cross-Braces
No
Material Properties
Roll Up

Description

Tow Away Zone Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.