Shop LYLE
See all product information
Create Account
Tow Zone No Parking Sign, 24" x 18, T1-1047-EG_18x24
- Mfr # T1-1047-EG_18x24
- Zoro # G7433876
product price:Â
$
35.39
/ea
Key Features
Header
No Header
Legend
No Parking Unauthorized Cars Will Be Towed Away At Owner's Expense
Width
18 in
Height
24"
Sign Shape
Vertical Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 18 in
- Height
- 24"
- Thickness
- 0.08 in
- Mounting Hole Dia.
- 0.375 in
Description
Tow Zone No Parking Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.