Shop LYLE

Tow Zone No Parking Sign, 24" x 18, T1-1062-DG_18x24

  • Mfr # T1-1062-DG_18x24
  • Zoro # G5276813

product price: 
$
61.59
/ea

Key Features

Header
No Parking
Legend
No Parking Violators Will Be Towed Away At Vehicle Owners Expense
Width
18 in
Height
24"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1062-DG_18x24
Zoro #
G5276813
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
24"
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Tow Zone No Parking Sign
Header
No Parking
Legend
No Parking Violators Will Be Towed Away At Vehicle Owners Expense
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Legend Style
Text
Sign Legend Color
Red
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Double-Sided
No
OSHA Compliant
No
Symbol
need legend information
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
White
Header Legend Color
Red
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Red, White
Mounting Hole Distance Center to Center
21 in
Sign Properties
Rigid
Holes on 1 in. Centers
Yes
Sign Legend
No Parking Violators Will Be Towed Away At Vehicle Owner's Expense
MUTCD Compliant Sign
No
State Specific Sign
No
Number of Printed Sides
1
Sign Mounting Hardware Included
No
Protective Coating
Clear Film Laminate
Sign Header
No Header
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
8 to 10 yr.
Sign Legend Style
Text
Includes Cross-Braces
No
Material Properties
Roll Up

Description

Tow Zone No Parking Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.