Toxic Materials Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0488-RD_5x3.5

  • Zoro # G4293287


product price: $2.49
/ea
Sold in multiples of 5 for $12.45

Key Features

Header
Caution
Legend
Toxic/Hazardous Chemicals are Used In This Workplace Safety Data Sheets are Available In The Supervisors Office
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0488-RD_5x3.5
Zoro #
G4293287
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Toxic Materials Caution Reflective Label
Header
Caution
Legend
Toxic/Hazardous Chemicals are Used In This Workplace Safety Data Sheets are Available In The Supervisors Office
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Subject Matter
Chemical and Hazardous Materials
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Legend Color
Black
Material
Vinyl
Background Color
Yellow
Language
English
Header Background Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Adhesive Type
Acrylic
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Style
Text
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Sign Legend
Toxic/Hazardous Chemicals Are Used In This Workplace Safety Data Sheets Are Available In The Supervisors Office
ANSI 969 Compliant
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 yr
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
15 ft
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Abrasion Resistant
No
Mirror Print
No
Sign Header
Caution
Corrosion Resistant
No
Metal Detectable
No
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text

Description

Toxic Materials Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Toxic/Hazardous Chemicals Are Used In This Workplace Safety Data Sheets Are Available In The Supervisors Office, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.