Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toxic Materials Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0488-RD_7x5

  • Zoro # G4293296


product price: $3.25
/ea
Sold in multiples of 4 for $13.00

Key Features

Header
Caution
Legend
Toxic/Hazardous Chemicals are Used In This Workplace Safety Data Sheets are Available In The Supervisors Office
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0488-RD_7x5
Zoro #
G4293296
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Toxic Materials Caution Reflective Label
Header
Caution
Legend
Toxic/Hazardous Chemicals are Used In This Workplace Safety Data Sheets are Available In The Supervisors Office
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Legend Color
Yellow
Header Background Color
Black
Legend Style
Text
OSHA Compliant
Yes
Language
English
Legend Color
Black
Material
Vinyl
Subject Matter
Chemical and Hazardous Materials
ANSI Compliant
Yes
Background Color
Yellow
Mounting Style
Adhesive-Backed
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Graffiti Resistant
No
Mirror Print
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Toxic/Hazardous Chemicals Are Used In This Workplace Safety Data Sheets Are Available In The Supervisors Office
Write on Surface
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Header
Caution
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Glow In The Dark
No
Adhesive Style
Permanent
State Specific Sign
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only

Description

Toxic Materials Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Toxic/Hazardous Chemicals Are Used In This Workplace Safety Data Sheets Are Available In The Supervisors Office, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.