Traffic Safety Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0044-RD_5x3.5

  • Zoro # G4838331


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Legend
Wide Right Turns
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0044-RD_5x3.5
Zoro #
G4838331
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Safety Caution Reflective Label
Legend
Wide Right Turns
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Legend/Background Color
Black/Yellow
Legend Style
Text
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Black
Sign Header Style
Symbol and Text
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Sign Header
Caution
Sign Legend Text Color
Black
Sign Legend Background Color
White
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Graffiti Resistant
No
Glow In The Dark
No
Sign Header Background Color
Yellow
Mounting Pattern
No Mounting Holes
Sign Legend
Wide Right Turns.
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Number of Printed Sides
2
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Traffic Safety Caution Reflective Label

Description

Traffic Safety Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 2, English, Sign Format ANSI/OSHA Format, Sign Legend Wide Right Turns., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.