Traffic Safety Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0044-RD_10x7

  • Zoro # G4838377


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
Wide Right Turns
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0044-RD_10x7
Zoro #
G4838377
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Safety Caution Reflective Label
Legend
Wide Right Turns
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Legend Style
Text
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Write on Surface
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Legend
Wide Right Turns.
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Header Text Color
Black
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Number of Printed Sides
1
Abrasion Resistant
No
Adhesive Type
Acrylic
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Caution
Sign Header Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
130 Degrees F
Sign Legend Text Color
Black
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Product Type
Traffic Safety Caution Reflective Label

Description

Traffic Safety Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wide Right Turns., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.