Traffic Safety Danger Label, 10 in H, 14 in W, Reflective Sheeting, LCU4-0353-RD_14X10

  • Mfr # LCU4-0353-RD_14X10

  • Zoro # G9329717


product price:  $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Header
Danger
Legend
Drive Slowly
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0353-RD_14X10
Zoro #
G9329717
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Safety Danger Reflective Label
Header
Danger
Legend
Drive Slowly
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Glow In The Dark
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
Sign Header
Danger
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
State Specific Sign
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Sign Legend
Drive Slowly
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Sign Header Text Color
White
Mirror Print
No
Material Properties
Flexible
Product Type
Traffic Safety Danger Reflective Label

Description

Traffic Safety Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drive Slowly, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products