Zoro Homepage

Traffic Safety Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0480-ND_10X7

  • Zoro # G9344399


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Heavy Equipment Crossing
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0480-ND_10X7
Zoro #
G9344399
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Safety Danger Label
Header
Danger
Legend
Heavy Equipment Crossing
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Double-Sided
No
Header Background Color
Black, Red
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Corrosion Resistant
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Adhesive Style
Permanent
State Specific Sign
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Mounting Location
Wall
Number of Printed Sides
1
Maximum Service Temperature
210 Degrees F
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Mirror Print
No
Sign Legend
Heavy Equipment Crossing
Anti-Slip Surface
No
Minimum Application Temperature
50 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Traffic Safety Danger Label

Description

Traffic Safety Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Heavy Equipment Crossing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.