Traffic Safety Notice Label, 10 in H, 14 in W, Polyester, Horizontal Rectangle, LCU5-0216-ND_14X10

  • Mfr # LCU5-0216-ND_14X10

  • Zoro # G8859691


product price:  $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Header
Notice
Legend
This Vehicle Stops At All Railroad Crossings
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0216-ND_14X10
Zoro #
G8859691
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Safety Notice Label
Header
Notice
Legend
This Vehicle Stops At All Railroad Crossings
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Blue
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Mirror Print
No
Glow In The Dark
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Mounting Location
Wall
Corrosion Resistant
No
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend
This Vehicle Stops At All Railroad Crossings
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Sign Header
Notice
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Header Text Color
White
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Traffic Safety Notice Label

Description

Traffic Safety Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Vehicle Stops At All Railroad Crossings, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.