Zoro Homepage

Traffic Sign, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # LCU1-2012-NP_10x14

  • Zoro # G6041563


product price: $5.99
/ea

Key Features

Header
No Header
Legend
CAUTION DRIVE SLOWLY
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-2012-NP_10x14
Zoro #
G6041563
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
No Header
Legend
CAUTION DRIVE SLOWLY
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Double-Sided
No
Operating Temp. Range
-29 Degrees to 176 Degrees F
Symbol
None
OSHA Compliant
No
ANSI Compliant
No
Sign Legend Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Text
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Number of Printed Sides
1
Anti-Slip Surface
No
Chemical Resistant
No
Maximum Service Temperature
140 Degrees F
Sign Legend
CAUTION DRIVE SLOWLY
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Header
No Header
Sign Format
Other Format
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Material Properties
Flexible
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Product Type
Plastic Traffic Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend CAUTION DRIVE SLOWLY, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.