Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, PPR-059-12HA

  • Mfr # PPR-059-12HA

  • Zoro # G3838231


product price: $19.19
/ea

Key Features

Header
No Header
Legend
Private Property Keep Out
Width
12 in
Height
18 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPR-059-12HA
Zoro #
G3838231
UPC #
849362014191
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in

Details

Item
Traffic Sign
Header
No Header
Legend
Private Property Keep Out
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
Standards
ASTM D 4956), MUTCD Type 1 (Fed. Spec. L-S-300
Legend/Background Color
Red/White
Legend Style
Text
Material
Aluminum
Double-Sided
No
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Legend Color
Red
Sign Legend Text Color
Red
Sign Header
No Header
Number of Printed Sides
1
Sign Legend
Private Property Keep Out
Sign Legend Style
Text
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Type
High Intensity Prismatic
Product Type
Traffic Sign

Description

Traffic Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend Private Property Keep Out, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.