Traffic Sign, 18 x 24In, R and BK/WHT, BI-023-24HA
- Mfr # BI-023-24HA
- Zoro # G4889254
product price:Â
$
48.19
/ea
Key Features
Header
No Header
Legend
No Skate Boarding Bicycle Riding Roller Blading Scooter Riding
Width
24 in
Height
18 in
Sign Shape
Horizontal Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 24 in
- Height
- 18 in
- Thickness
- 0.08 in
- Depth
- 2/25 in
- Mounting Hole Dia.
- 0.375 in
Description
Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Skate Boarding Bicycle Riding Roller Blading Scooter Riding, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.