Traffic Sign, 18 x 24In, R and BK/WHT, CW-014-18HA

  • Mfr # CW-014-18HA

  • Zoro # G4887644


product price:  $44.49
/ea

Key Features

Header
Warning
Legend
Neighborhood Crime Watch Area We Call The Police
Width
24 in
Height
18 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW-014-18HA
Zoro #
G4887644
UPC #
849362012654
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Thickness
0.08 in
Depth
2/25 in
Mounting Hole Dia.
0.375 in

Details

Item
Traffic Sign
Header
Warning
Legend
Neighborhood Crime Watch Area We Call The Police
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Red, White
Sign Legend Color
Black, White
Double-Sided
No
Material
Aluminum
Legend Color
Black, White
Legend Style
Symbol and Text
Symbol
Criminal Pictogram Encircle In Red w/Slash
Language
English
Legend/Background Color
Red and Black/White
Standards
ANSI Z535-2006
Sign Legend Text Color
Black, White
Mirror Print
No
Metal Detectable
Yes
ANSI Standards
ANSI Z535-2006
Number of Printed Sides
1
Sign Mounting Location
Post, Wall
ANSI 969 Compliant
No
Sign Header
Warning
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Material Special Properties
Metal Detectable
Sign Legend Background Color
Red, White
Sign Header Text Color
Black
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Glow In The Dark
No
Mounting Pattern
2 Center
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
80 ft
Sign Legend
Neighborhood Crime Watch Area We Call The Police
Legend Pictogram ID
PPIC-332
Abrasion Resistant
No
Write on Surface
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
15 ft
Corrosion Resistant
Yes
Legend Pictogram Description
Criminal
Sign Header Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Type
High Intensity Prismatic
Product Type
Reflective Crime Watch Warning Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Neighborhood Crime Watch Area We Call The Police, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.