Shop LYLE
See all product information
Create Account
Traffic Sign, 24 in H, 24 in W, Aluminum, Triangle, English, T1-6259-HI_24x24
- Mfr # T1-6259-HI_24x24
- Zoro # G6046560
product price:Â
$
59.29
/ea
Key Features
Header
No Header
Legend
YIELD PEDESTRIAN CROSSING 24 "YIELD
Width
24 in
Height
24 in
Sign Shape
Triangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1-6259-HI_24x24
- Zoro #
- G6046560
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Height
- 24 in
- Thickness
- 0.08 in
- Mounting Hole Dia.
- 0.375 in
Description
Traffic Sign, Triangle, Number of Printed Sides 1, English, Sign Legend Yield Pedestrian Crossing, Sign Legend Style Symbol and Text