Trail Crossing Traffic Sign, 12 in H, 12 in W, Aluminum, Diamond, English, T1-1616-DG_12x12

  • Mfr # T1-1616-DG_12x12
  • Zoro # G5173563
product price: 
$
18.59
/ea

Key Features

Header
No Header
Legend
Trail Crossing
Width
12 in
Height
12 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1616-DG_12x12
Zoro #
G5173563
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Trail Crossing Traffic Sign
Header
No Header
Legend
Trail Crossing
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
OSHA Compliant
No
Symbol
None
Header Background Color
White
ANSI Compliant
No
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
MUTCD Code
W11-15P
Sign Legend Text Color
Black
MUTCD Compliant Sign
Yes
Sign Legend
Trail Crossing
Sign Mounting Hardware Included
No
Includes Cross-Braces
No
MUTCD Sign Description
Trail Crossing
Mounting Hole Distance Center to Center
9 in
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Protective Coating
Clear Film Laminate
State Specific Sign
No
Average Outdoor Durability
8 to 10 yr
Number of Printed Sides
1
Sign Header
No Header
Sign Legend Style
Text
Holes on 1 in. Centers
Yes
Material Properties
Roll Up

Description

Trail Crossing Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.