Trash Only, 10 in W x 7 in H, Vertical Rectangle, Aluminum, U1-1031-RA_10X7

  • Mfr # U1-1031-RA_10X7

  • Zoro # G1817649


product price:  $9.55
/ea

Key Features

Legend
Trash Only
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1031-RA_10X7
Zoro #
G1817649
UPC #
849362007773
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Facility Sign
Legend
Trash Only
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Material
Aluminum
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Header
No Header
Legend/Background Color
Green/White
Printed Language
English
Language
English
Standards
OSHA 1910.145
Legend Color
Green
ANSI Compliant
Yes
Legend Style
Text
Sign Background Color
White
Background Color
White
Subject Matter
Information
Sign Legend Text Color
Green
Metal Detectable
Yes
ANSI 969 Compliant
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Write on Surface
No
Sign Header
No Header
Mounting Pattern
4 Corner
State Specific Sign
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Legend Style
Text
Sign Legend Background Color
White
Material Properties
Rigid
Sign Legend
Trash Only
Includes Mounting Hardware
No
Glow In The Dark
No
Product Type
Facility Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Trash Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.