Trash Only, 10 in W x 7 in H, Vertical Rectangle, Reflective Sheeting, U1-1031-RD_10X7

  • Mfr # U1-1031-RD_10X7

  • Zoro # G9085115


product price:  $4.99
/ea

Key Features

Legend
Trash Only
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1031-RD_10X7
Zoro #
G9085115
UPC #
849362007797
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Facility Sign
Legend
Trash Only
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Text
Standards
OSHA 1910.145
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Printed Language
English
Header
No Header
ANSI Compliant
Yes
Material
Reflective Decal
Background Color
White
Legend/Background Color
Green/White
Legend Color
Green
Subject Matter
Information
Sign Background Color
White
Sign Legend Text Color
Green
Corrosion Resistant
No
Glow In The Dark
No
Material Properties
Flexible
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Trash Only
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
ANSI 969 Compliant
No
State Specific Sign
No
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Sign Header
No Header
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Sign Legend Style
Text
Write on Surface
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Product Type
Facility Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Trash Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.