Trash Only, 7 in W x 5 in H, Horizontal Rectangle, Reflective Sheeting, U1-1031-RD_7X5

  • Mfr # U1-1031-RD_7X5

  • Zoro # G9085133


product price: $5.99
/ea

Key Features

Legend
Trash Only
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1031-RD_7X5
Zoro #
G9085133
UPC #
849362007810
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Facility Sign
Legend
Trash Only
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Information
Sign Background Color
White
Background Color
White
ANSI Compliant
Yes
Printed Language
English
Material
Reflective Decal
OSHA Compliant
Yes
Legend Style
Text
Legend/Background Color
Green/White
Header
No Header
Legend Color
Green
Standards
OSHA 1910.145
Sign Legend Text Color
Green
Adhesive Style
Permanent
Metal Detectable
No
Sign Mounting Location
Wall
Mirror Print
No
Abrasion Resistant
No
State Specific Sign
No
Number of Printed Sides
1
Corrosion Resistant
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Legend
Trash Only
Maximum Viewing Distance - Favorable Conditions
15 ft
Includes Mounting Hardware
No
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Header
No Header
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Write on Surface
No
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Product Type
Facility Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Trash Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.