Shop LYLE

Truck Xing Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, W11-10P-24HA

  • Mfr # W11-10P-24HA
  • Zoro # G4888301

product price: 
$
47.39
/ea

Key Features

Header
No Header
Legend
Truck Xing
Width
24 in
Height
18 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W11-10P-24HA
Zoro #
G4888301
UPC #
849362016706
Country of Origin
United States
Item
Truck Xing Traffic Sign
Header
No Header
Legend
Truck Xing
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Truck & Driver
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
MUTCD Code
W11-10P
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Background Color
Yellow
Double-Sided
No
Language
English
Legend Style
Text
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Mounting Hole Distance Center to Center
15 in
Sign Properties
Rigid
MUTCD Compliant Sign
Yes
Average Outdoor Durability
5 to 8 yr
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Sign Legend
Truck Xing
Sign Header
No Header
Holes on 1 in. Centers
Yes
Sign Legend Style
Text
Sign Mounting Hardware Included
No
MUTCD Sign Description
Truck Xing
Includes Cross-Braces
No
State Specific Sign
No
Material Properties
Roll Up

Dimensions

Width
24 in
Height
18 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Description

Truck Xing Traffic Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.