Shop LYLE
See all product information
Create Account
Trucks Must Be Properly Positioned And Brakes Applied, 7x5, Non-Reflective, Yellow
- Mfr # G-17405-ND_7x5
- Zoro # G922948395
product price:Â
$
4.15
/ea
Sold in multiples of 3 for
$12.45
Key Features
Legend
Trucks Must Be Properly Positioned And Brakes Applied
Sign Mounting Style
Adhesive
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-17405-ND_7x5
- Zoro #
- G922948395
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.004 in
- Height
- 5 in
- Length
- 0.5 in
- Width
- 7 in
Details
- Legend
- Trucks Must Be Properly Positioned And Brakes Applied
- Sign Mounting Style
- Adhesive
- Retroreflective Grade
- Non-Reflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Color
- Yellow
- Sign Material
- Face
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.