Shop LYLE
See all product information
Create Account
Trucks With Right Arrow, 24x8, Engineer Grade, White
- Mfr # G-14513-EG_24x8
- Zoro # G922951036
product price:Â
$
17.99
/ea
Key Features
Legend
Trucks With Right Arrow
Width
24 in
Height
8 in
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-14513-EG_24x8
- Zoro #
- G922951036
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Height
- 8 in
- Thickness
- 0.080 in
- Length
- 0.5 in
Details
- Legend
- Trucks With Right Arrow
- Retroreflective Grade
- Engineer Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.