Zoro Homepage

Turn off Cellular Notice, Plastic, 10"x7", Height: 7 in

  • Mfr # LCU5-0268-NP_10X7

  • Zoro # G8868870


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Notice
Legend
Turn Off Cellular Phones, Pagers And Other Wireless Devices
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0268-NP_10X7
Zoro #
G8868870
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Turn off Cellular Notice, Plastic, 10"x7"
Header
Notice
Legend
Turn Off Cellular Phones, Pagers And Other Wireless Devices
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
165 Degrees F
Mirror Print
No
Sign Header Background Color
Blue
Metal Detectable
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
State Specific Sign
No
Sign Legend
Turn Off Cellular Phones, Pagers And Other Wireless Devices
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Header Style
Text
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Sign Header
Notice
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Legend Style
Text
Anti-Slip Surface
No
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 3 yr

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Turn Off Cellular Phones, Pagers And Other Wireless Devices, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products