Zoro Homepage

Turn off Notice, Decal, Reflective, 14"x10", Legend Style: Text

  • Mfr # LCU5-0268-RD_14X10

  • Zoro # G8862975


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Header
Notice
Legend
Turn Off Cellular Phones, Pagers And Other Wireless Devices
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0268-RD_14X10
Zoro #
G8862975
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Turn Off Cellular Phones, Pagers And Other Wireless Devices
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Sign Legend
Turn Off Cellular Phones, Pagers And Other Wireless Devices
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Number of Printed Sides
1
Glow In The Dark
No
Sign Header
Notice
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Write on Surface
No
Sign Header Style
Text
ANSI 969 Compliant
No
Mirror Print
No
Adhesive Style
Permanent
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Metal Detectable
No
Graffiti Resistant
Yes
Sign Header Text Color
White

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Turn Off Cellular Phones, Pagers And Other Wireless Devices, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.