Zoro Homepage

Turn off Notice, Decal, Reflective, 7"x5", Height: 5 in

  • Mfr # LCU5-0268-RD_7X5

  • Zoro # G8863009


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Header
Notice
Legend
Turn Off Cellular Phones, Pagers And Other Wireless Devices
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0268-RD_7X5
Zoro #
G8863009
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Turn Off Cellular Phones, Pagers And Other Wireless Devices
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black
Corrosion Resistant
No
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Number of Printed Sides
1
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Sign Legend
Turn Off Cellular Phones, Pagers And Other Wireless Devices
Adhesive Type
Acrylic
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Legend Style
Text
Metal Detectable
No
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967
Protective Coating
No Protective Coating
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Glow In The Dark
No
Sign Legend Background Color
White
Mirror Print
No
Sign Header
Notice
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Material Properties
Flexible
ANSI 969 Compliant
No

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Turn Off Cellular Phones, Pagers And Other Wireless Devices, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.