Two Way Traffic Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, T1-6070-EG_24x18

  • Mfr # T1-6070-EG_24x18
  • Zoro # G5201240
product price: 
$
41.99
/ea

Key Features

Header
No Header
Legend
Two Way Traffic
Width
24 in
Height
18 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-6070-EG_24x18
Zoro #
G5201240
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Two Way Traffic Traffic Sign
Header
No Header
Legend
Two Way Traffic
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Color
Black
ANSI Compliant
No
Legend Style
Text
Symbol
None
Double-Sided
No
MUTCD Code
W6-3P
Sign Legend Text Color
Black
Mounting Hole Distance Center to Center
15 in
State Specific Sign
No
Includes Cross-Braces
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
MUTCD Sign Description
Two Way Traffic
MUTCD Compliant Sign
Yes
Indoor/Outdoor Usage
Outdoor
Holes on 1 in. Centers
Yes
Sign Mounting Hardware Included
No
Sign Properties
Rigid
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Sign Header
No Header
Sign Legend
Two Way Traffic
Material Properties
Roll Up

Description

Two Way Traffic Traffic Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.