Underground Cable Warning Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle
Mfr # LCU6-0149-ND_14X10
Zoro # G9482107
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Header
Warning
Legend
Underground Cable Call Before Digging ___-___-___
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCU6-0149-ND_14X10
Zoro #
G9482107
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in
Description
Underground Cable Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Underground Cable Call Before Digging ___-___-___, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.