Zoro Homepage

Underground Cable Warning Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU6-0149-ND_10X7

  • Zoro # G9482229


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Warning
Legend
Underground Cable Call Before Digging ___-___-___
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0149-ND_10X7
Zoro #
G9482229
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Underground Cable Warning Label
Header
Warning
Legend
Underground Cable Call Before Digging ___-___-___
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Legend Style
Text
Header Background Color
Orange
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Header Text Color
Black
Anti-Slip Surface
No
Sign Legend
Underground Cable Call Before Digging ___-___-___
Minimum Application Temperature
50 Degrees F
Material Special Properties
Write-On Surface
Write on Surface
Yes
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Orange
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Metal Detectable
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header Background Color
Orange
State Specific Sign
No
Sign Legend Style
Text
Maximum Service Temperature
210 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Warning
Number of Printed Sides
1
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Format
Traditional OSHA
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Underground Cable Warning Label

Description

Underground Cable Warning Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Underground Cable Call Before Digging ___-___-___, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.