Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Underground Cable Warning Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0149-RD_14X10

  • Zoro # G9482140


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Header
Warning
Legend
Underground Cable Call Before Digging ___-___-___
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0149-RD_14X10
Zoro #
G9482140
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Underground Cable Warning Reflective Label
Header
Warning
Legend
Underground Cable Call Before Digging ___-___-___
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Orange
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
Yes
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
State Specific Sign
No
Sign Header Text Color
Black
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Graffiti Resistant
Yes
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Abrasion Resistant
No
Sign Legend
Underground Cable Call Before Digging ___-___-___
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Sign Header Background Color
Orange
Sign Header
Warning
Adhesive Style
Permanent
Material Special Properties
Write-On Surface
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Underground Cable Warning Reflective Label

Description

Underground Cable Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Underground Cable Call Before Digging ___-___-___, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.