Zoro Homepage

Notice, Use Of Cell Phones In This Area Is Prohibited, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0222-RD_14X10

  • Zoro # G8860306


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Header
Notice
Legend
Use Of Cell Phones In This Area Is Prohibited
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0222-RD_14X10
Zoro #
G8860306
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Use Of Cell Phones In This Area Is Prohibited
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Legend Background Color
White
Metal Detectable
No
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Legend
Use Of Cell Phones In This Area Is Prohibited
State Specific Sign
No
Sign Header Text Color
White
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Mirror Print
No
Sign Header Background Color
Blue
Minimum Application Temperature
65 Degrees F
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Sign Header
Notice
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Product Type
No Phones Notice Reflective Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Use Of Cell Phones In This Area Is Prohibited, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.