Zoro Homepage

Van Accessible Parking Sign, 6" x 12, FD02B

  • Mfr # FD02B

  • Zoro # G3977425


product price: $9.99
/ea

Key Features

Header
No Header
Legend
Van Accessible
Width
12"
Height
6"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD02B
Zoro #
G3977425
UPC #
849362014979
Country of Origin
United States

Dimensions

Width
12"
Height
6"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Handicap Parking Sign
Header
No Header
Legend
Van Accessible
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
Yes
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
MUTCD Code
R7-8B
Sign Legend Color
Green
Double-Sided
No
Subject Matter
Traffic
Standards
ADAAG 4.6.4
Legend/Background Color
White/Blue
Legend Color
Green
Background Color
White
Legend Style
Text
Language
English
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Green
Number of Printed Sides
1
State Specific Sign
No
Mounting Hole Distance Center to Center
5 in
Sign Legend Style
Text
Includes Cross-Braces
No
Holes on 1 in. Centers
Yes
Sign Mounting Hardware Included
No
MUTCD Sign Description
Van Accessible
Sign Legend
Van Accessible
Average Outdoor Durability
3 to 5 yr.
Protective Coating
Clear Film Laminate
Sign Properties
Rigid
Indoor/Outdoor Usage
Outdoor
Sign Header
No Header
MUTCD Compliant Sign
Yes
Material Properties
Roll Up

Description

Van Accessible Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.