Visitor Parking Sign, 18" x 12, T1-1038-EG_12x18

  • Mfr # T1-1038-EG_12x18

  • Zoro # G5212356


product price:  $27.19
/ea

Key Features

Header
No Header
Legend
Parking For Visitors Only
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-1038-EG_12x18
Zoro #
G5212356
UPC #
849362001474
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Visitor Parking Sign
Header
No Header
Legend
Parking For Visitors Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Parking
Legend Color
Green
Legend/Background Color
Green/White
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Green
Language
English
Material
Reflective Sheeting
Background Color
White
Legend Style
Text
Sign Legend Text Color
Green
State Specific Sign
No
Includes Cross-Braces
No
Sign Legend
Parking For Visitors Only
Protective Coating
Clear Film Laminate
Mounting Hole Distance Center to Center
15 in
Sign Mounting Hardware Included
No
Sign Properties
Rigid
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
3 to 5 yr.
MUTCD Compliant Sign
No
Sign Header
No Header
Sign Legend Style
Text
Number of Printed Sides
1
Holes on 1 in. Centers
Yes
Material Properties
Roll Up

Description

Visitor, Guest & Patient Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.