Visitor Parking Sign, 18" x 12, T1-1191-EG_12x18

  • Mfr # T1-1191-EG_12x18

  • Zoro # G5204792


product price:  $21.69
/ea

Key Features

Header
No Header
Legend
Visitor Parking
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-1191-EG_12x18
Zoro #
G5204792
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Visitor Parking Sign
Header
No Header
Legend
Visitor Parking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Green
Header Background Color
White
MUTCD Code
R7-95
ANSI Compliant
No
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Header Legend Color
White
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Green
Sign Legend Style
Text
MUTCD Compliant Sign
No
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Sign Header
No Header
Sign Legend
Visitor Parking
Holes on 1 in. Centers
Yes
Sign Mounting Hardware Included
No
State Specific Sign
No
Mounting Hole Distance Center to Center
15 in
Average Outdoor Durability
3 to 5 yr.
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Includes Cross-Braces
No
Material Properties
Roll Up

Description

Visitor, Guest & Patient Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.