Visitor Parking Sign, 18" x 12, T1-6261-EG_12x18

  • Mfr # T1-6261-EG_12x18

  • Zoro # G6029550


product price:  $15.95
/ea

Key Features

Header
No Header
Legend
Visitors Vehicles Only
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-6261-EG_12x18
Zoro #
G6029550
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Visitor Parking Sign
Header
No Header
Legend
Visitors Vehicles Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Symbol
None
Header Legend Color
Black
OSHA Compliant
No
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Double-Sided
No
Sign Legend Color
Green
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
No
Sign Legend Text Color
Green
Sign Legend
Visitors Vehicles Only
Includes Cross-Braces
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Outdoor
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
Yes
Sign Properties
Rigid
Average Outdoor Durability
3 to 5 yr.
Mounting Hole Distance Center to Center
15 in
Sign Header
No Header
Number of Printed Sides
1
MUTCD Compliant Sign
No
State Specific Sign
No
Sign Legend Style
Text
Material Properties
Roll Up

Description

Visitor, Guest & Patient Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.