Visitor Parking Sign, 20" W, 2-1/2" H, English, Aluminum, White

  • Mfr # CS-003-20HA

  • Zoro # G3886924


product price:  $11.19
/ea

Key Features

Header
No Header
Legend
Visitors
Width
20"
Height
2-1/2"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-003-20HA
Zoro #
G3886924
UPC #
849362012623
Country of Origin
United States

Dimensions

Width
20"
Height
2-1/2"
Thickness
0.04 in
Mounting Hole Dia.
0.375 in

Details

Item
Visitor Parking Sign
Header
No Header
Legend
Visitors
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Legend/Background Color
Green/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Parking
Background Color
White
Language
English
Legend Style
Text
Legend Color
Green
Sign Legend Color
Green
Double-Sided
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Green
Sign Header
No Header
MUTCD Compliant Sign
No
Sign Mounting Hardware Included
No
Average Outdoor Durability
5 to 8 yr.
Mounting Hole Distance Center to Center
1.5 in
Sign Legend
Visitors
Protective Coating
Clear Film Laminate
Includes Cross-Braces
No
Sign Properties
Rigid
Indoor/Outdoor Usage
Outdoor
Holes on 1 in. Centers
Yes
Number of Printed Sides
1
State Specific Sign
No
Sign Legend Style
Text
Material Properties
Roll Up

Description

Visitor, Guest & Patient Parking Sign, Height 2 1/2 in, Width 20 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.