Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Visitors Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0404-RD_5x3.5

  • Zoro # G4298327


product price: $2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

Header
Caution
Legend
Visitors Must Wear Hard Hats and Safety Glasses
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0404-RD_5x3.5
Zoro #
G4298327
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Visitors Caution Reflective Label
Header
Caution
Legend
Visitors Must Wear Hard Hats and Safety Glasses
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Language
English
Double-Sided
No
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Header Background Color
Black
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Subject Matter
Personal Protection
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Legend Color
Black
Legend Style
Text
Material
Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header
Caution
Sign Header Background Color
Black
Mirror Print
No
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Metal Detectable
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Graffiti Resistant
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Sign Legend
Visitors Must Wear Hard Hats And Safety Glasses
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Sign Legend Style
Text
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
State Specific Sign
No
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Sign Header Text Color
Yellow

Description

Visitors Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Visitors Must Wear Hard Hats And Safety Glasses, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.