Zoro Homepage

Visitors Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0404-RD_7x5

  • Zoro # G4298336


product price: $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Header
Caution
Legend
Visitors Must Wear Hard Hats and Safety Glasses
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0404-RD_7x5
Zoro #
G4298336
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Visitors Caution Reflective Label
Header
Caution
Legend
Visitors Must Wear Hard Hats and Safety Glasses
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Legend Color
Black
Double-Sided
No
Language
English
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
Yellow
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Mounting Style
Adhesive-Backed
Header Background Color
Black
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Sign Legend
Visitors Must Wear Hard Hats And Safety Glasses
Adhesive Type
Acrylic
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Abrasion Resistant
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Average Outdoor Durability
1 yr
Graffiti Resistant
No
Corrosion Resistant
No
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Write on Surface
No
ANSI 969 Compliant
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Caution
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Glow In The Dark
No

Description

Visitors Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Visitors Must Wear Hard Hats And Safety Glasses, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products