Zoro Homepage

Visitors Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0404-RD_10x7

  • Zoro # G4298360


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Caution
Legend
Visitors Must Wear Hard Hats and Safety Glasses
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0404-RD_10x7
Zoro #
G4298360
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Visitors Caution Reflective Label
Header
Caution
Legend
Visitors Must Wear Hard Hats and Safety Glasses
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Subject Matter
Personal Protection
Header Background Color
Black
Background Color
Yellow
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Sign Legend Color
Black
Language
English
Legend Style
Text
Legend/Background Color
Black/Yellow
Mounting Style
Adhesive-Backed
Header Legend Color
Yellow
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black
Protective Coating
Clear Film Laminate
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Metal Detectable
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Abrasion Resistant
No
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Anti-Slip Surface
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Visitors Must Wear Hard Hats And Safety Glasses
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Mirror Print
No
Sign Mounting Location
Wall
Corrosion Resistant
No

Description

Visitors Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Visitors Must Wear Hard Hats And Safety Glasses, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.