Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Visitors Notice Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU5-0243-ND_5X3.5

  • Zoro # G8861959


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Notice
Legend
Visitors Must Wear Eye Protection Beyond This Point
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0243-ND_5X3.5
Zoro #
G8861959
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Visitors Notice Label
Header
Notice
Legend
Visitors Must Wear Eye Protection Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
No
Sign Header Background Color
Blue
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Abrasion Resistant
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Maximum Service Temperature
210 Degrees F
Mirror Print
No
Number of Printed Sides
1
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend
Visitors Must Wear Eye Protection Beyond This Point
Sign Legend Background Color
White
ANSI 969 Compliant
No
Corrosion Resistant
No
Graffiti Resistant
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Notice
Average Outdoor Durability
1 yr
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Sign Mounting Location
Wall
Write on Surface
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
Minimum Application Temperature
50 Degrees F
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Visitors Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Visitors Must Wear Eye Protection Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.