Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Voltage Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0350-ND_7X5

  • Zoro # G9329315


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Danger
Legend
13,200 Volts
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0350-ND_7X5
Zoro #
G9329315
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Voltage Danger Label
Header
Danger
Legend
13,200 Volts
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Format
Traditional OSHA
Material Properties
Flexible
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
Maximum Service Temperature
210 Degrees F
Adhesive Type
Acrylic
Sign Legend
13,200 Volts
Abrasion Resistant
No
Sign Legend Background Color
White
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
50 Degrees F
Glow In The Dark
No
Sign Header Text Color
White
State Specific Sign
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Metal Detectable
No
Mirror Print
No
Number of Printed Sides
1
Corrosion Resistant
No
Sign Header
Danger
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Product Type
Voltage Danger Label

Description

Voltage Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 13,200 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.