Shop LYLE
See all product information
Create Account
W13-1, 25 M.P.H., Reduced Size, 12x12, Diamond Grade, Yellow
- Mfr # G-2234-DG_12x12
- Zoro # G922949149
product price:Â
$
20.15
/ea
Key Features
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No
Thickness
0.063 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-2234-DG_12x12
- Zoro #
- G922949149
- UPC #
- -
- Country of Origin
- United States
- Retroreflective Grade
- Diamond Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Color
- Yellow
- Legend
- W13-1, 25 M.P.H., Reduced Size
- Sign Mounting Style
- Post Mount
- Sign Material
- Aluminum
- MUTCD Code
- W13-1
Dimensions
- Thickness
- 0.063 in
- Height
- 12 in
- Length
- 0.5 in
- Width
- 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.