Shop LYLE
See all product information
Create Account
W2-3R, 45ft Right Sideroad Symbol, 30x30, Diamond Grade, Yellow
- Mfr # G-14977-DG_30x30
- Zoro # G922960700
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Legend
W2-3R, 45' Right Sideroad Symbol
Height
30 in
Sign Mounting Style
Post Mount
Glow-in-the-Dark
No
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-14977-DG_30x30
- Zoro #
- G922960700
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 30 in
- Thickness
- 0.080 in
- Length
- 0.5 in
- Width
- 30 in
Details
- Legend
- W2-3R, 45' Right Sideroad Symbol
- Sign Mounting Style
- Post Mount
- Retroreflective Grade
- Diamond Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Material
- Aluminum
- MUTCD Code
- W2-3R
- Color
- Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.