Shop LYLE
See all product information
Create Account
W23-1, Slow Traffic Ahead, 48x24, High Intensity Prismatic, Orange
- Mfr # G-16629-HI_48x24
- Zoro # G922953887
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Legend
W23-1, Slow Traffic Ahead
Height
24 in
Sign Material
Aluminum
Glow-in-the-Dark
No
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-16629-HI_48x24
- Zoro #
- G922953887
- UPC #
- -
- Country of Origin
- United States
- Legend
- W23-1, Slow Traffic Ahead
- Sign Material
- Aluminum
- Retroreflective Grade
- High Intensity Prismatic
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Mounting Style
- Post Mount
- MUTCD Code
- W23-1
- Color
- Orange
Dimensions
- Height
- 24 in
- Thickness
- 0.080 in
- Length
- 0.5 in
- Width
- 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.