Shop LYLE

W4-3L, Left Added Symbol, 30x30, Diamond Grade, Yellow

  • Mfr # G-15012-DG_30x30
  • Zoro # G722954503

product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

Legend
W4-3L, Left Added Symbol
Width
30 in
Height
30 in
Sign Material
Aluminum
Sign Mounting Style
Post Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G-15012-DG_30x30
Zoro #
G722954503
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Height
30 in
Thickness
0.080 in
Length
0.5 in

Details

Legend
W4-3L, Left Added Symbol
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No
MUTCD Code
W4-3L
Color
Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.