Shop LYLE
See all product information
Create Account
W4-4APL, Traffic From Left Does Not Stop, 24x12, Engineer Grade, Yellow
- Mfr # G-11585-EG_24x12
- Zoro # G922959902
product price:Â
$
32.49
/ea
Key Features
Legend
W4-4APL, Traffic From Left Does Not Stop
Sign Mounting Style
Post Mount
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-11585-EG_24x12
- Zoro #
- G922959902
- UPC #
- -
- Country of Origin
- United States
- Legend
- W4-4APL, Traffic From Left Does Not Stop
- Sign Mounting Style
- Post Mount
- Retroreflective Grade
- Engineer Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Color
- Yellow
- MUTCD Code
- W4-4APL
- Sign Material
- Aluminum
Dimensions
- Thickness
- 0.080 in
- Height
- 12 in
- Width
- 24 in
- Length
- 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.