Walk Down Stairs Backwards, 10 in W x 7 in H, Aluminum, LCU3-0143-RA_10x7

  • Mfr # LCU3-0143-RA_10x7

  • Zoro # G4832567


product price:  $8.75
/ea

Key Features

Legend
Walk Down Stairs Backwards
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0143-RA_10x7
Zoro #
G4832567
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Walk Down Stairs Backwards
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
Language
English
Material
Recycled Aluminum
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Legend
Walk Down Stairs Backwards
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Legend Pictogram ID
PADM-53
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Mounting Pattern
4 Corner
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
Yes
Legend Pictogram Description
Stairs With Handrail
Material Properties
Rigid
Product Type
Reflective Steps Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Walk Down Stairs Backwards, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.